Shop All Lab & Science Teaching Supplies
United Scientific
Plane Acrylic Mirror Strip, 6" X 4
Mfr # MSA6X4
Zoro # G2826942
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # MSA6X4
- Zoro # G2826942
- Country of Origin United States
- Category Lab & Science Teaching Supplies
Details
Item | Plane Acrylic Mirror Strip,6" X 4" |
Description
Plane Acrylic Mirror Strip,6 In. X 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 150Mm Fl (MCV506)
- UNITED SCIENTIFIC Concave Mirror, 100Mm Dia / 100Mm Fl (MCC104)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- UNITED SCIENTIFIC Plane Acrylic Mirror Strip, 4" X 2 (MSA4X2)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 3" X 2", PK 12 (MSG3X2)
- TEDCO TOYS Tedco Toys 10137 Black Light Science; Black (10137)
- United Scientific Lab & Science Teaching Supplies