Shop All Plugs & Stoppers
United Scientific
Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #4, 26 x 20 x 25mm, 28 per Package, 28PK
Mfr # 259150-4
Zoro # G305256772
product price: $37.99
/pk 28, $1.36/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # 259150-4
- Zoro # G305256772
- Country of Origin India
- Category Plugs & Stoppers
Description
Laboratory Grade Rubber Stoppers offered in a wide range of common sizes for most laboratory applications. Available standard black SBR rubber. Solid rubber stoppers are molded according to standard industry size specification. Packaged in approximately one pound packages.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- BEL-ART Bel-Art Pipette Pump 2ml Pipettor, Blue, 1/PK (F37897-0000)
- WHEATON Cap, Screw Closure Size 48-400, PK72 (239288)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #4, PK 30 (NST4-S)
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 6-1/2 (RST6A-S)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #8, 12/pk, 12PK (259100-8)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #3, 35/pk, 35PK (259100-3)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #3, PK 35 (NST3-S)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- United Scientific Lab Caps, Plugs & Dispensers