Shop All Aprons
United Scientific
Laboratory Apron, 42 In Long, x 27 In
Mfr # LBAP02
Zoro # G3446178
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # LBAP02
- Zoro # G3446178
- Country of Origin United States
- Category Aprons
Details
Item | Laboratory Apron,42 In Long,x 27 In |
Description
Laboratory Apron,42 In Long,x 27 In
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- NMC Caution Sound Horn Proceed Slowly Sign, C608A (C608A)
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- SAN JAMAR Dishwashing Apron, Vinyl, Blue, 8mm (614DVA-BL)
- SAN JAMAR Bib Apron, Heavy Duty, Vinyl, Brown (604VBA-BR)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- SAS SAFETY APRON HEAVY-DUTY PVC (SA6821)
- United Scientific Workwear