Shop All Pipettes, Pipette Filters & Controllers
United Scientific
Jupiter Electronic Pipette 100 - 1000 uL
Mfr # UNEPV1000-P
Zoro # G208126073
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # UNEPV1000-P
- Zoro # G208126073
- UPC # 840287247800
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Versatile United Scientific Jupiter Electronic Pipettes provide fast, accurate results using three separate modes: pipetting, stepper dispensing, and diluting. Quickly select between modes, volumes, and speed using easy two-knob operation and a digital display with clear status indicators. Choose the parameter to be adjusted using the blue knob, and dial in precise settings using the black function wheel. Jupiter pipettes use a reliable, high-performance motor to deliver accuracy and repeatability. The ergonomic, lightweight design is comfortable to handle, and the electronic operation protects against repetitive motion injury. Three separate aspirating and dispensing speeds and up to ten stepper counts let users decide the frequency and quantity of samples to dispense. The lithium-ion battery in Jupiter is easily recharged using either the provided AC adapter or USB cable. Also includes a stand that can be mounted on a flat surface or wall. Electronic operation saves time and reduces manual errors. Features a comfortable, lightweight design with three operating modes with quick, accurate adjustments using two knobs. Calibrated and tested in compliance with ISO8655-6 / DIN12650
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBOUR Bayou Classic Stainless Steel Silver Stir Paddle 1 pc (1042)
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn (CART-25)
- LAMOTTE Test Kit, Refill, Turbidity (7520-H REFILL)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- COLE PARMER Omega Zen Pipettor, Blue (353000B)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- CRM BY VELAB CRM Serological Pipettes- Volume 10mL, Orange, Individually Wrapped, Sterile (CRM-0016PS)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, Fine Tip, 104mm, STERILE, 20/Pack, 25 Packs/Unit, 500PK (134020-S20)
- United Scientific Pipettes & Pipettors