Shop All Pipettes, Pipette Filters & Controllers
United Scientific
Jupiter Electronic Pipette 0.5 - 10 uL
Mfr # UNEPV0010-P
Zoro # G408126071
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # UNEPV0010-P
- Zoro # G408126071
- UPC # 840287247770
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Versatile United Scientific Jupiter Electronic Pipettes provide fast, accurate results using three separate modes: pipetting, stepper dispensing, and diluting. Quickly select between modes, volumes, and speed using easy two-knob operation and a digital display with clear status indicators. Choose the parameter to be adjusted using the blue knob, and dial in precise settings using the black function wheel. Jupiter pipettes use a reliable, high-performance motor to deliver accuracy and repeatability. The ergonomic, lightweight design is comfortable to handle, and the electronic operation protects against repetitive motion injury. Three separate aspirating and dispensing speeds and up to ten stepper counts let users decide the frequency and quantity of samples to dispense. The lithium-ion battery in Jupiter is easily recharged using either the provided AC adapter or USB cable. Also includes a stand that can be mounted on a flat surface or wall. Electronic operation saves time and reduces manual errors. Features a comfortable, lightweight design with three operating modes with quick, accurate adjustments using two knobs. Calibrated and tested in compliance with ISO8655-6 / DIN12650
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Nitric Acid, Technical, 2.5L, PVC (N1088-2.5LTPV)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- WHATMAN Grade 5 Qualitative Filter Paper, PK100 (1005-055)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- SCILOGEX LABORATORY Pipette Filler, Mini (248649)
- COLE PARMER Serological Pipettes, Disposable, 1.0ml, Wrapped, 500/PK (248650)
- GLOBE SCIENTIFIC Small Volume Transfer Pipettes, Sterile, Ind Wrap, 500/pk, 500PK (147603-1S)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- GLOBE SCIENTIFIC Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK (147612)
- DLAB Pipette, Single, Adjustable, 5-50uL (61TA27)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- United Scientific Pipettes, Pipette Filters & Controllers