Shop All Lab Equipment Parts
United Scientific
Glass Tubing, Flint, 24" x 7mm, 1 lb
Mfr # GFT007
Zoro # G901113967
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # GFT007
- Zoro # G901113967
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Glass Tubing,Flint,24" x 7mm,1 lb |
Description
Glass Tubing,Flint,24 In. x 7mm,1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, DISTILLATION, 14/20, 110mm (C171120)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Round & Tapered End 9" (A2Z-ZR108)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- UNITED SCIENTIFIC Fresnel Lens (FRESLNS)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 2" Diameter (SRSR02)
- UNITED SCIENTIFIC Optical Bench Set (OBSET3)
- DIGI-SENSE Rolling Wheel Surface Thermocouple Probe (08445-31)
- United Scientific Lab Equipment Parts