Shop All Lab Equipment Parts
United Scientific
Glass Tubing, Flint, 24" x 6mm, 1 lb
Mfr # GFT006
Zoro # G701113983
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # GFT006
- Zoro # G701113983
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Glass Tubing,Flint,24" x 6mm,1 lb |
Description
Glass Tubing,Flint,24 In. x 6mm,1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 305mm H, 128 oz., PK4 (52JZ39)
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- UNITED SCIENTIFIC Solar System Model (SLSY01)
- UNITED SCIENTIFIC Resonance Box With Tuning Fork, 320 Hz ( (TFRB320)
- UNITED SCIENTIFIC Air Track And Accessories, 200Cm (ATRK02)
- UNITED SCIENTIFIC Human Skeleton Model, 85Cm (HSKL85)
- UNITED SCIENTIFIC Demonstration Double Pulley (PUDD01)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- WELLER Magnifying Glass Soldering Project Holder with Magnifier 1 pc (WLACCHHB-02)
- United Scientific Lab Equipment Parts