Shop All Lab Equipment Parts
United Scientific
Glass Plates, 8" X 11
Mfr # GLP8X11
Zoro # G3646037
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # GLP8X11
- Zoro # G3646037
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Glass Plates,8" X 11" |
Description
Glass Plates,8 In. X 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- ALCONOX Detergent, 1 qt. (1232-1)
- PROFESSIONAL Test Kit Lead In Water (LW107)
- UNITED SCIENTIFIC Tuning Fork Set Of 8,256 Hz To 512 Hz (TFSET8)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR009)
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 4 1/4" Ring, 9 (TRS5X8-S)
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- United Scientific Lab Equipment Parts