Shop All Lab Equipment Parts
United Scientific
Friction Pad, Wool, 12" X 12
Mfr # RPWL30
Zoro # G6374384
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # RPWL30
- Zoro # G6374384
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Friction Pad,Wool,12" X 12" |
Description
Friction Pad,Wool,12 In. X 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 65/40 JOINT, #40 O-RING (CC0065)
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- UNITED SCIENTIFIC United Scientific Supplies 569723 C & A Flint Glass Dropper Pipettes - 3 in. - Pack of 12 (569723)
- UNITED SCIENTIFIC Demonstration Lens Set, Acrylic, 50 Mm (LSTA50)
- UNITED SCIENTIFIC Human Skeleton Model, Life-Sized (HSLS01)
- UNITED SCIENTIFIC Coriolis Effect Model (UNCOEF001)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- WESTWARD Flexible Pipe, For Use with 4KTV7A (GGS_75468)
- United Scientific Lab Equipment Parts