Shop All Desiccators
United Scientific
Desiccators, Glass 6" / 150Mm
Mfr # DSGL150
Zoro # G4406833
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # DSGL150
- Zoro # G4406833
- Country of Origin China
- Category Desiccators
Details
Item | Desiccators,Glass 6" / 150Mm |
Description
Desiccators,Glass 6 In. / 150Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- CHEMGLASS Clamp Holder (CG-9250-01)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- SP SCIENCEWARE Desiccator, 4.0, Horizontal, Clear (F42074-0000)
- ZORO SELECT String Sewn Desiccant Bags, PK 150 (COND14)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- United Scientific Desiccation & Evaporation