Shop All Desiccators
United Scientific
Desiccators, Glass 12" / 300Mm
Mfr # DSGL300
Zoro # G4408522
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # DSGL300
- Zoro # G4408522
- Country of Origin China
- Category Desiccators
Details
Item | Desiccators,Glass 12" / 300Mm |
Description
Desiccators,Glass 12 In. / 300Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- DYNALON Bottle Carrier, Polyethylene, 7-7/8" W (165024)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- ZORO SELECT String Sewn Desiccant Bags, PK 150 (COND14)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- SCIENTIFIC LABWARES Elementary Dissecting Kit-Vinyl Case: ( (SWZR-175)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 6-3/4 Dia. (F42010-0000)
- United Scientific Desiccators