Shop All Lab Stands
United Scientific
Deluxe Support Stand, 4" X 6
Mfr # SSB4X6-J
Zoro # G6372476
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # SSB4X6-J
- Zoro # G6372476
- Country of Origin India
- Category Lab Stands
Details
Item | Deluxe Support Stand,4" X 6" |
Description
Deluxe Support Stand,4 In. X 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle Carrier, 250mL/500mL (F11640-0001)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-S)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- United Scientific Lab Stands