Shop All Microscope Accessories
United Scientific
Coplin Staining Jars, Plastic, 6/PK
Mfr # 144208
Zoro # G104970015
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 4.75 in
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # 144208
- Zoro # G104970015
- Country of Origin India
- Category Microscope Accessories
Dimensions
Height | 6 in |
Width | 4.75 in |
Length | 4.25 in |
Description
Popular jars for staining and processing microscope slides. Fixed slides can be stained and dried without removing from jar. Plastic coplin jar and cap are molded from thick high density polyethylene that is microwave transparent. Polyethylene lid is vented for use in microwave applications. Internal grooves hold up to ten standard 1 x 3 inch slides.
Improved for microwave use Can be fixed and dried without removing from jar Diameter Dimensions (inches): 2 5/16 Base Dimensions (inches): 4 1/2Shipping Weight: 0.6601 lbs
Shipping Dimensions: 4.75 x 6.00 x 4.25
Research or further manufacturing use only, not for food or drug use.
Improved for microwave use Can be fixed and dried without removing from jar Diameter Dimensions (inches): 2 5/16 Base Dimensions (inches): 4 1/2Shipping Weight: 0.6601 lbs
Shipping Dimensions: 4.75 x 6.00 x 4.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Nwoven Poly, Flex Tip, PK100 (22CW78)
- DIGI-SENSE Dual-Display 2-Channel Jumbo-Digit Digit (94440-10)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- AMSCOPE 10MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1000)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- AMSCOPE 7X-180X Trinocular Zoom Stereo Microscope Head (SM7180T)
- SIMPORT SCIENTIFIC SlideFile Storage System, Pink (347250-P)
- United Scientific Microscope Accessories