Shop All Beakers & Pitchers
United Scientific
Beaker, 67.6 oz, 7 in H, 4 3/4 in Dia
Mfr # UN3007-2000
Zoro # G010022648
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Sterile/Non-Sterile Non-Sterile
- Autoclavable Yes
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # UN3007-2000
- Zoro # G010022648
- UPC # 840287246223
- Country of Origin Pakistan
- Category Beakers & Pitchers
Dimensions
Overall Height | 7 in |
Diameter | 4 3/4 in |
Details
Item | Beaker |
Color | Silver |
Material | Stainless Steel |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Capacity | 67.6 oz |
Product Type | Beaker |
Description
Beaker, Diameter 4 3/4 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 67.6 oz, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPO WYPO 326-SP-400-1 Wy Sp-400-1 Flat Holder (326-SP-400-1)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- NATIONAL HARDWARE Frctn Lid Sprt L/R Brass (N208-637)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- UNITED SCIENTIFIC Beakers, Pp, 5000Ml (11117)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81124)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 4000Ml (BG1003-4000)
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81123)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- United Scientific Labware