Shop All Beakers & Pitchers
United Scientific
Beaker, 3.3 oz, 2 1/4 in H, 2 in Dia
Mfr # UN3007-100
Zoro # G610022635
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Sterile/Non-Sterile Non-Sterile
- Capacity 3.3 oz
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # UN3007-100
- Zoro # G610022635
- UPC # 840287246186
- Country of Origin Pakistan
- Category Beakers & Pitchers
Dimensions
Diameter | 2 in |
Overall Height | 2 1/4 in |
Details
Item | Beaker |
Color | Silver |
Material | Stainless Steel |
Sterile/Non-Sterile | Non-Sterile |
Capacity | 3.3 oz |
Autoclavable | Yes |
Product Type | Beaker |
Description
Beaker, Diameter 2 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 3.3 oz, Overall Height 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- CAFRAMO Stand Rod (ROD-48)
- ZORO SELECT Stopper, 25mm, Black, PK9 (RST9-H)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1002-125)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- UNITED SCIENTIFIC Beaker Mug, 400 mL, THC (BGMG400-THC)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 4 (BP0600)
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- United Scientific Labware