Shop All Beakers & Pitchers
United Scientific
Beaker, 169 oz, 8 1/4 in H, 7 1/8 in Dia
Mfr # UN3007-5000
Zoro # G210022653
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Overall Height 8 1/4 in
- Capacity 169 oz
- Diameter 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # UN3007-5000
- Zoro # G210022653
- UPC # 840287246247
- Country of Origin Pakistan
- Category Beakers & Pitchers
Dimensions
Overall Height | 8 1/4 in |
Diameter | 7 1/8 in |
Details
Item | Beaker |
Color | Silver |
Material | Stainless Steel |
Capacity | 169 oz |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Product Type | Beaker |
Description
Beaker, Diameter 7 1/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 169 oz, Overall Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- FIELD CONTROLS UV Lamp, 13 in L Bulb (13LAMP)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- UNITED SCIENTIFIC Beakers, Pp, 5000Ml (11117)
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- UNITED SCIENTIFIC Beaker Mug, 400 mL, THC (BGMG400-THC)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81124)
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- United Scientific Beakers & Pitchers