Shop All Beakers & Pitchers
United Scientific
Beaker, 16.9 oz, 4 1/4 in H, 3 1/8 in Dia
Mfr # UN3007-500
Zoro # G610022642
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Sterile/Non-Sterile Non-Sterile
- Autoclavable Yes
- Overall Height 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # UN3007-500
- Zoro # G610022642
- UPC # 840287246209
- Country of Origin Pakistan
- Category Beakers & Pitchers
Dimensions
Overall Height | 4 1/4 in |
Diameter | 3 1/8 in |
Details
Item | Beaker |
Color | Silver |
Material | Stainless Steel |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Capacity | 16.9 oz |
Product Type | Beaker |
Description
Beaker, Diameter 3 1/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 16.9 oz, Overall Height 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 43-2010 Black Metal Lug Closure, Plastisol Bpa Non-Intent, No Button (140262)
- QUINCY LAB Oven, Air Forced, Digital (40AFE)
- CELLTREAT CELLTREAT® PVDF Syringe Filter, 0.22µm, 30mm, Sterile, 30/Case (229743)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 4 (BP0600)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81123)
- UNITED SCIENTIFIC Beakers, Pp, 5000Ml (11117)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- UNITED SCIENTIFIC Tri-Corner Beakers, Polypropylene, PK 100 (BTC0100)
- UNITED SCIENTIFIC Beaker Mug, 400 mL, THC (BGMG400-THC)
- GLOBE SCIENTIFIC Beaker, 5000mL, PMP (TPX) (601331-1)
- United Scientific Beakers & Pitchers