Shop All Beakers & Pitchers
United Scientific
Beaker, 101.4 oz, 7 in H, 5 7/8 in Dia
Mfr # UN3007-3000
Zoro # G410022651
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Autoclavable Yes
- Diameter 5 7/8 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # UN3007-3000
- Zoro # G410022651
- UPC # 840287246230
- Country of Origin Pakistan
- Category Beakers & Pitchers
Dimensions
Diameter | 5 7/8 in |
Overall Height | 7 in |
Details
Item | Beaker |
Color | Silver |
Material | Stainless Steel |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Capacity | 101.4 oz |
Product Type | Beaker |
Description
Beaker, Diameter 5 7/8 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 101.4 oz, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 4 (BP0600)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 4000Ml (BG1003-4000)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- UNITED SCIENTIFIC Beaker, 33.8 oz, 5 1/8 in H, 3 7/8 in Dia (UN3007-1000)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81123)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- United Scientific Beakers & Pitchers