United Scientific

Autoclave Basket, 4 3/4x4 1/4x5 1/2, 6/pk, 6PK


product price: $41.29
/pk 6, $6.88/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 6 in
  • Length 5.25 in
  • Height 16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6 in
Length 5.25 in
Height 16 in

Description

Ideal for rinsing or draining glassware. Works great for moving small objects in and out of an autoclave. Can also be used for storage of test tubes or culture tubes inside incubators. All polypropylene construction will not corrode or stain metal items or glassware.
Dimensions: 140 x 120 x 110 mm, 4 3/4 x 4 1/4 x 5 1/2 InchesShipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 16.00 x 5.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.