Shop All Lab Scales & Balances
United Scientific
Aluminum Spring Scale, 3000G / 30N, Silv
Mfr # SB3000-A
Zoro # G3019415
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # SB3000-A
- Zoro # G3019415
- Country of Origin India
- Category Lab Scales & Balances
Details
Item | Aluminum Spring Scale,3000G / 30N,Silv |
Description
Aluminum Spring Scale,3000G / 30N,Silv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- OHAUS Explorer Analytical, EX224N (OH-83021334)
- United Scientific Lab Scales & Balances