Shop All Lab Scales & Balances
United Scientific
Aluminum Spring Scale, 1000G / 10N, Brow
Mfr # SB1000-A
Zoro # G3011767
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # SB1000-A
- Zoro # G3011767
- Country of Origin India
- Category Lab Scales & Balances
Details
Item | Aluminum Spring Scale,1000G / 10N,Brow |
Description
Aluminum Spring Scale,1000G / 10N,Brow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI MOPS Free Acid, 25g (M92020-25.0)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Offset Bayonet Blade, 8" Total Length (A2Z-ZR127)
- SP SCIENCEWARE Graduated Cylinder, 250mL, Clear (F28694-0000)
- UNITED SCIENTIFIC Flask Mug, Borosilicate, 500Ml (FGMG500)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- United Scientific Lab Scales & Balances