Shop All Skate Wheel Conveying
United Sales
Skatewheel, Steel, 150 lb., 1-15/16" Dia.
Mfr # SW1.9XN320
Zoro # G0473061
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Wheel Bearing Type Ball Bearing
- Wheel Diameter 1 15/16 in
- Bearings Steel Ball
- Wheel Bore Diameter 0.318 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Sales
- MFR # SW1.9XN320
- Zoro # G0473061
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Wheel Diameter | 1 15/16 in |
Wheel Bore Diameter | 0.318 in |
Hub Width | 13/16 in |
Wheel Dia. | 1-15/16" |
Wheel Width | 5/8 in |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Steel |
Wheel Bearing Type | Ball Bearing |
Bearings | Steel Ball |
Wheel Bore | 5/16" |
Wheel Finish/Coating | Galvanized |
Load Capacity | 150 lb. |
Wheel Load Capacity | 150 lb |
Finish | Zinc Plated Steel |
Material | Steel |
Bearing Material | Steel |
Description
Skate Wheel, Ball Bearing, Steel Bearing Material, Steel, Galvanized, 1 15/16 in Wheel Diameter, 5/8 in Wheel Width, 0.318 in Wheel Bore Diameter, 13/16 in Hub Width, 150 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 12' Fiberglass Stepladder - 1AA 375 lb. (36612)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-PCI-TLB-G-S9)
- ZORO SELECT Beige Left Leg (MH5UTH801G)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- UNITED SALES Skatewheel, Steel, 100 lb., 1-1/2" Dia. (SW1.5X250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- United Sales Skate Wheel Conveying