Shop All Skate Wheel Conveying
United Sales
Skatewheel, Steel, 150 lb., 1-15/16" Dia.
Mfr # SW1.9X320
Zoro # G9997267
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Wheel Bearing Type Ball Bearing
- Finish Zinc Plated Steel
- Material Steel
- Wheel Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # SW1.9X320
- Zoro # G9997267
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Wheel Width | 5/8 in |
Hub Width | 13/16 in |
Wheel Diameter | 1 15/16 in |
Wheel Dia. | 1-15/16" |
Wheel Bore Diameter | 0.318 in |
Wheel Diameter1 | 1 15/16 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Steel |
Wheel Bearing Type | Ball Bearing |
Finish | Zinc Plated Steel |
Material | Steel |
Bearings | Steel Ball |
Load Capacity | 150 lb. |
Bearing Material | Steel |
Wheel Load Capacity | 150 lb |
Wheel Finish/Coating | Galvanized |
Wheel Bore | 5/16" |
Description
Skate Wheel, Ball Bearing, Steel Bearing Material, Steel, Galvanized, 1 15/16 in Wheel Diameter, 5/8 in Wheel Width, 0.318 in Wheel Bore Diameter, 13/16 in Hub Width, 150 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20302ZN-TPUB)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG-BF)
- ERICKSON 2"X25Ft 5000 lb Ratchet Strap Bulk Yellow (52400)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X320)
- UNITED SALES Skatewheel, Steel, 100 lb., 1-1/2" Dia. (SW1.5X250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 (SK 100 G90 50 PCS)
- United Sales Skate Wheel Conveying