Shop All Skate Wheel Conveying
United Sales
Skatewheel, Steel, 100 lb., 1-1/2" Dia.
Mfr # SW1.5X250
Zoro # G2284095
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Hub Width 13/16 in
- Bearings Steel Ball
- Wheel Bore Diameter 0.258 in
- Wheel Bore 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # SW1.5X250
- Zoro # G2284095
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Hub Width | 13/16 in |
Wheel Bore Diameter | 0.258 in |
Wheel Width | 1/2 in |
Wheel Diameter | 1 1/2 in |
Wheel Dia. | 1-1/2" |
Wheel Diameter1 | 1 1/2 in |
Details
Item | Skate Wheel |
Skate Wheel Material | Steel |
Bearings | Steel Ball |
Wheel Bore | 1/4" |
Load Capacity | 100 lb. |
Finish | Zinc Plated Steel |
Wheel Bearing Type | Ball Bearing |
Wheel Load Capacity | 100 lb |
Bearing Material | Steel |
Wheel Finish/Coating | Galvanized |
Material | Steel |
Description
Skate Wheel, Ball Bearing, Steel Bearing Material, Steel, Galvanized, 1 1/2 in Wheel Diameter, 1/2 in Wheel Width, 0.258 in Wheel Bore Diameter, 13/16 in Hub Width, 100 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN2602NX6)
- ZORO SELECT Rebar Spikes, 14in.L, 1-1/4in.W, 1-1/4in.H (29NH39)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X320)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X250)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 15in. W (15X10X05A)
- United Sales Skate Wheel Conveying