Shop All Skate Wheel Conveying
United Sales
Skatewheel Cover, Plastic, 2-7/32" Dia.
Mfr # PSW1.93
Zoro # G2989169
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Material Plastic
- Wheel Dia. 2-7/32"
- Wheel Diameter 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Sales
- MFR # PSW1.93
- Zoro # G2989169
- Country of Origin China
- Category Skate Wheel Conveying
Dimensions
Wheel Dia. | 2-7/32" |
Wheel Diameter | 2 3/16 in |
Details
Item | Skatewheel Cover |
Finish | Plastic |
Material | Plastic |
Description
Skatewheel Cover, 2 3/16 in Wheel Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Standard Grade Smooth Clear Strip Door Curtain 10'W x 8'H (786008)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- DAYTON Rubber Grip, 19mm I.D., 94mm L (MH5ERJ903G)
- GPS - GENERIC PARTS SERVICE Control Head For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524182434)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9X320)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN250)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X320)
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. (SW4X750)
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer (22618012P)
- United Sales Skate Wheel Conveying