Shop All Conveyor Bearings
This Product is Discontinued
United Sales
Round Conveyor Bearing, 5/16 In, .878 In. (Discontinued)
Mfr # 3879226123
Zoro # G2989126
This Product is Discontinued
Key Features
- Bearing Material Steel
- For Axle Size 5/16 in
- For Axle Shape Round
- Bearing OD 0.88 in
- Flange Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # 3879226123
- Zoro # G2989126
- Country of Origin United States
- Category Conveyor Bearings
Dimensions
For Axle Size | 5/16 in |
Flange Outside Dia. | 15/16 in |
Overall Width | 3/8 in |
Bore Dia. | 5/16 in |
Outside Dia. | 0.878" |
Length through Bore | 0.406" |
Details
Bearing Material | Steel |
For Axle Shape | Round |
Bearing OD | 0.88 in |
Bearing Load Rating | 40 lb |
Dynamic Load Capacity | 40 lb. |
Material | Zinc Plated steel |
Relubable | No |
Flange | 0.980" |
Item | General Purpose Conveyor Roller Bearing |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 5/16 in, For Axle Shape Round, 0.88 in Bearing OD, 15/16 in Flange Outside Dia., 3/8 in Overall Width, 40 lb Bearing Load Rating, 5/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.