Shop All Conveyor Bearings
This Product is Discontinued
United Sales
Round Conveyor Bearing, 1/4 In., 1.277 In. (Discontinued)
Mfr # CB-1225R74
Zoro # G2989065
This Product is Discontinued
Key Features
- Bearing Material Steel
- For Axle Size 1/4 in
- For Axle Shape Hex
- Bearing OD 1.28 in
- Flange Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Sales
- MFR # CB-1225R74
- Zoro # G2989065
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 1/4 in |
Flange Outside Dia. | 1 3/8 in |
Overall Width | 5/8 in |
Length through Bore | 0.625" |
Bore Dia. | 1/4 in |
Outside Dia. | 1.277" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.28 in |
Bearing Load Rating | 47 lb |
Flange | 1.375" |
Material | Zinc Plated steel |
Dynamic Load Capacity | 47 lb. |
Item | General Purpose Conveyor Roller Bearing |
Relubable | No |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1/4 in, For Axle Shape Hex, 1.28 in Bearing OD, 1 3/8 in Flange Outside Dia., 5/8 in Overall Width, 47 lb Bearing Load Rating, 1/4 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.