Shop All Conveyor Bearings
United Sales
Hex Precision Conveyor Bearing, 11/16 In.
Mfr # HDCB0511
Zoro # G7084533
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 11/16 in
- For Axle Shape Hex
- Bearing OD 2.27 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # HDCB0511
- Zoro # G7084533
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 11/16 in |
Overall Width | 1 1/2 in |
Bore Dia. | 11/16 in |
Outside Dia. | 2.265" |
Length through Bore | 1.499" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2.27 in |
Bearing Load Rating | 2450 lb |
Seal | Double Shielded |
Dynamic Load Capacity | 2450 lb. |
Item | Heavy-Duty Precision Conveyor Roller Bearing |
Relubable | Yes |
Material | Chrome Steel |
Description
Heavy-Duty Precision Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.27 in Bearing OD, 1 1/2 in Overall Width, 2450 lb Bearing Load Rating, 11/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 45'' (4L450)
- CENTURY Motor, Sh Pole, 1/5 HP, 1050,115V, 42Y, OAO (BL6416)
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- DODGE Raptor Couplings, RAPTOR E40 ELEMENT (RAPTOR E40 ELEMENT)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.53 In. (CB-297H10)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.266 In. (CBSF2.265X11/16)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.500 In OD (UGFH.4375X.500)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.879 In OD (CB-187H76)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- TRITAN Conveyor Bearing, Nylon Hex Bore, Flanged, 0.456-in. Bore Dia., 1.5-in. Outside Dia., 0.712-in. W (CB14-2)
- United Sales Roller Bearings