Shop All Conveyor Bearings
United Sales
Hex Precision Conveyor Bearing, 1-1/16 In
Mfr # HDCB0611
Zoro # G6731444
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 1 1/16 in
- For Axle Shape Hex
- Bearing OD 3.07 in
- Overall Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # HDCB0611
- Zoro # G6731444
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 1 1/16 in |
Overall Width | 11/16 in |
Bore Dia. | 1 1/16 in |
Length through Bore | 1.685" |
Outside Dia. | 3.073" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 3.07 in |
Bearing Load Rating | 4300 lb |
Material | Chrome Steel |
Seal | Double Shielded |
Dynamic Load Capacity | 4300 lb. |
Item | Heavy-Duty Precision Conveyor Roller Bearing |
Relubable | No |
Description
Heavy-Duty Precision Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1 1/16 in, For Axle Shape Hex, 3.07 in Bearing OD, 11/16 in Overall Width, 4300 lb Bearing Load Rating, 1 1/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite and Penterant Oil, Aerosol, 12 Oz. (PENEPLUS-6CS)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- POWERDRIVE 1" Sheave 4.95" OD (BK52-1)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-11)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 3/4 In, 2.00 In OD (UGFH.750X2.00)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125-2RS)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.53 In. (CB-297H10)
- MARTIN SPROCKET & GEAR Hanger Bearing, CHB2203MBR-O (CHB2203MBR-O)
- United Sales Conveyor Bearings