Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 7/16 In, 2.125 In OD
Mfr # UGFH.4375X2.125-2RS
Zoro # G9717836
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 2.13 in
- Flange Outside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # UGFH.4375X2.125-2RS
- Zoro # G9717836
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 2 1/4 in |
Overall Width | 3/4 in |
Outside Dia. | 2.125" |
Bore Dia. | 7/16 in |
Length through Bore | 0.748 |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2.13 in |
Bearing Load Rating | 330 lb |
Relubable | No |
Material | Zinc Plated steel |
Dynamic Load Capacity | 330 lb. |
Item | Sealed Close-Tolerance Conveyor Roller Bearing |
Flange | 2.239" |
Seal | (2) Rubber |
Description
Sealed Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 2.13 in Bearing OD, 2 1/4 in Flange Outside Dia., 3/4 in Overall Width, 330 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 145 psi (L1593)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- CONRADER Pressure Relief Valve, 60 PSI (SRV187-60)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- UNITED SALES Hex Conveyor Bearing, 1 In, 3.066 In (CB-301H87)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- UNITED SALES Hex Conveyor Bearing, 3/8 In., .908 In. OD (CB-193H45)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.788 In. (CB-107H7SS)
- UNITED SALES Conveyor Roller Bearing, Overall 35/64" W (CBSF-1.7X7/16)
- United Sales Conveyor Bearings