Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 7/16 In, 1.879 In OD
Mfr # CB-187H76
Zoro # G0074350
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.88 in
- Flange Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # CB-187H76
- Zoro # G0074350
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 2 in |
Overall Width | 13/16 in |
Length through Bore | 0.812" |
Outside Dia. | 1.879" |
Bore Dia. | 7/16 in |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.88 in |
Bearing Load Rating | 190 lb |
Flange | 2.0" |
Item | Sealed General Purpose Conveyor Roller Bearing |
Dynamic Load Capacity | 190 lb. |
Seal | Polymer |
Relubable | No |
Material | Zinc Plated steel |
Description
Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.88 in Bearing OD, 2 in Flange Outside Dia., 13/16 in Overall Width, 190 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Foot Mounting HBN-20/25X2 (HBN-20/25X2)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- HPC HPC 1200 Blitz Code Machine (HPC1200CMB)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- UNITED SALES Conveyor Roller Bearing, Overall 35/64" W (CBSF-1.7X7/16)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In. (HDCB0511)
- UNITED SALES Hex Conveyor Bearing, 3/8 In., .908 In. OD (CB-193H45)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- United Sales Roller Bearings