Shop All Conveyor Bearings
This Product is Discontinued
United Sales
Hex Conveyor Bearing, 7/16 In., 1.753 In. (Discontinued)
Mfr # CB-17H24
Zoro # G2988977
This Product is Discontinued
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.75 in
- Flange Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # CB-17H24
- Zoro # G2988977
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 1 7/8 in |
Overall Width | 5/8 in |
Bore Dia. | 7/16 in |
Length through Bore | 0.609" |
Outside Dia. | 1.753" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.75 in |
Bearing Load Rating | 140 lb |
Dynamic Load Capacity | 140 lb. |
Flange | 1.865" |
Relubable | No |
Item | General Purpose Conveyor Roller Bearing |
Material | Zinc Plated steel |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.75 in Bearing OD, 1 7/8 in Flange Outside Dia., 5/8 in Overall Width, 140 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.