Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 7/16 In, 1.750 In OD
Mfr # UGFH.4375X1.750-2RS
Zoro # G2284059
original price:
$10.03
12% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.75 in
- Flange Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # UGFH.4375X1.750-2RS
- Zoro # G2284059
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 1 7/8 in |
Overall Width | 11/16 in |
Length through Bore | 0.686" |
Outside Dia. | 1.750" |
Bore Dia. | 7/16 in |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.75 in |
Bearing Load Rating | 195 lb |
Dynamic Load Capacity | 195 lb. |
Item | Sealed Close-Tolerance Conveyor Roller Bearing |
Seal | (2) Rubber |
Relubable | No |
Flange | 1.892" |
Material | Zinc Plated steel |
Description
Sealed Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.75 in Bearing OD, 1 7/8 in Flange Outside Dia., 11/16 in Overall Width, 195 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 50 rpm, Open, 115V (ZEM-6050-2M)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BH4HC, Pressure Line, 10 micron, Outside-In (MF0060067)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2852)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.879 In OD (CB-187H76)
- UNITED SALES Hex Conveyor Bearing, 1-1/16 In, 3.066 In (CB-30116H65)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.260 In. (5000226123)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.340 In OD (CB-157H10/31EC35)
- United Sales Roller Bearings