Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 7/16 In, 1.703 In OD
Mfr # CB-177H05
Zoro # G2988931
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.7 in
- Flange Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Sales
- MFR # CB-177H05
- Zoro # G2988931
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 1 7/8 in |
Overall Width | 1/2 in |
Length through Bore | 0.531" |
Bore Dia. | 7/16 in |
Outside Dia. | 1.703" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.7 in |
Bearing Load Rating | 140 lb |
Dynamic Load Capacity | 140 lb. |
Flange | 1.870" |
Material | Zinc Plated steel |
Relubable | No |
Item | General Purpose Conveyor Roller Bearing |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.7 in Bearing OD, 1 7/8 in Flange Outside Dia., 1/2 in Overall Width, 140 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116881-50)
- ZORO SELECT Hose Clamp, 6 to 6-5/16 In, SAE 600, SS, PK5 (300110600)
- DODGE Setscrew Ball Bearings, SC/SCU Normal Duty Pillow Block, P2B-SC-215 (123823 P2B-SC-215)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0291)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.788 In. (CB-107H7SS)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.53 In. (CB-297H10)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.879 In OD (CB-187H76)
- UNITED SALES Hex Precision Conveyor Bearing, 1-1/16 In (HDCB0611)
- United Sales Conveyor Bearings