Shop All Conveyor Bearings
This Product is Discontinued
United Sales
Hex Conveyor Bearing, 7/16 In., 1.628 In. (Discontinued)
Mfr # CB-167H34
Zoro # G0351541
This Product is Discontinued
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.63 in
- Flange Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # CB-167H34
- Zoro # G0351541
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 1 3/4 in |
Overall Width | 11/16 in |
Bore Dia. | 7/16 in |
Length through Bore | 0.703" |
Outside Dia. | 1.628" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.63 in |
Bearing Load Rating | 125 lb |
Relubable | No |
Item | Sealed General Purpose Conveyor Roller Bearing |
Seal | Seal Plate |
Flange | 1.750" |
Dynamic Load Capacity | 125 lb. |
Material | Zinc Plated steel |
Description
Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.63 in Bearing OD, 1 3/4 in Flange Outside Dia., 11/16 in Overall Width, 125 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.