Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 7/16 In., 1.53 In.
Mfr # CB-297H10
Zoro # G2989029
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.53 in
- Flange Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Sales
- MFR # CB-297H10
- Zoro # G2989029
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 1 5/8 in |
Overall Width | 11/16 in |
Length through Bore | 0.687" |
Bore Dia. | 7/16 in |
Outside Dia. | 1.53" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.53 in |
Bearing Load Rating | 145 lb |
Flange | 1.668" |
Relubable | No |
Dynamic Load Capacity | 145 lb. |
Material | Zinc Plated steel |
Item | Sealed General Purpose Conveyor Roller Bearing |
Seal | (2) Polymer |
Description
Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.53 in Bearing OD, 1 5/8 in Flange Outside Dia., 11/16 in Overall Width, 145 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK301)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.788 In. (CB-107H7SS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- UNITED SALES Hex Conveyor Bearing, 3/8 In., .908 In. OD (CB-193H45)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.500 In OD (UGFH.4375X.500)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- MARTIN SPROCKET & GEAR Hanger Bearing, CHB2203MBR (CHB2203MBR)
- United Sales Roller Bearings