Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 7/16 In, 1.500 In OD
Mfr # UGFH.4375X.500
Zoro # G0473028
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 7/16 in
- For Axle Shape Hex
- Bearing OD 1.5 in
- Flange Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # UGFH.4375X.500
- Zoro # G0473028
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 7/16 in |
Flange Outside Dia. | 1 5/8 in |
Overall Width | 1/2 in |
Length through Bore | 0.492" |
Bore Dia. | 7/16 in |
Outside Dia. | 1.500" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.5 in |
Bearing Load Rating | 175 lb |
Flange | 1.603" |
Material | Zinc Plated steel |
Item | Unground Non-Precision Bearing |
Relubable | No |
Dynamic Load Capacity | 175 lb. |
Description
Unground Non-Precision Bearing, Steel Bearing Material, For Axle Size 7/16 in, For Axle Shape Hex, 1.5 in Bearing OD, 1 5/8 in Flange Outside Dia., 1/2 in Overall Width, 175 lb Bearing Load Rating, 7/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (103876.00)
- OREGON Replacement Belt, Premium, Comet 203591, 3/4 in X 29-1/8 in (15-333)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- ZORO SELECT FHP Sheave, 2AK84-QT (2AK84)
- UNITED SALES Hex Conveyor Bearing, 1 In, 3.066 In (CB-301H87)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.879 In OD (CB-187H76)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.375 In OD (UGFH.4375X1.375-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- MARTIN SPROCKET & GEAR 2 7/16" Martin Bronze Brg Oil, CHB2205MBR-O (CHB2205MBR-O)
- United Sales Conveyor Bearings