Shop All Conveyor Bearings
This Product is Discontinued
United Sales
Hex Conveyor Bearing, 5/8 In., 2.0 In. OD (Discontinued)
Mfr # 2100226123
Zoro # G1980049
This Product is Discontinued
Key Features
- Bearing Material Steel
- For Axle Size 5/8 in
- For Axle Shape Hex
- Bearing OD 2 in
- Flange Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # 2100226123
- Zoro # G1980049
- Country of Origin United States
- Category Conveyor Bearings
Dimensions
For Axle Size | 5/8 in |
Flange Outside Dia. | 2 1/8 in |
Overall Width | 1 in |
Length through Bore | 1.0" |
Outside Dia. | 2.000" |
Bore Dia. | 5/8 in |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2 in |
Bearing Load Rating | 225 lb |
Dynamic Load Capacity | 225 lb. |
Item | General Purpose Conveyor Roller Bearing |
Relubable | No |
Material | Zinc Plated steel |
Flange | 2.152" |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 5/8 in, For Axle Shape Hex, 2 in Bearing OD, 2 1/8 in Flange Outside Dia., 1 in Overall Width, 225 lb Bearing Load Rating, 5/8 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.