Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 5/8 In, 1.750 In OD
Mfr # UGFH.625X1.750-2RS
Zoro # G2988861
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 5/8 in
- For Axle Shape Hex
- Bearing OD 1.75 in
- Flange Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # UGFH.625X1.750-2RS
- Zoro # G2988861
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 5/8 in |
Flange Outside Dia. | 1 7/8 in |
Overall Width | 13/16 in |
Length through Bore | 0.802 |
Outside Dia. | 1.750" |
Bore Dia. | 5/8 in |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.75 in |
Bearing Load Rating | 195 lb |
Flange | 1.897" |
Dynamic Load Capacity | 195 lb. |
Material | Zinc Plated steel |
Seal | (2) Rubber |
Item | Sealed Close-Tolerance Conveyor Roller Bearing |
Relubable | No |
Description
Sealed Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 5/8 in, For Axle Shape Hex, 1.75 in Bearing OD, 1 7/8 in Flange Outside Dia., 13/16 in Overall Width, 195 lb Bearing Load Rating, 5/8 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Kit, Auto Drain, Speedaire Miniature (4ZK17)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 2-3/4" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-75-66-BK)
- TSUBAKI Connecting Link, Hollow Pin, PK5 (40HPCL)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H32)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.788 In. (CB-107H7SS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.340 In OD (CB-157H10/31EC35)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.53 In. (CB-297H10)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- UNITED SALES Hex Conveyor Bearing, 1-1/16 In, 3.066 In (CB-30116H65)
- United Sales Conveyor Bearings