Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 5/16 In, 1.125 In OD
Mfr # UGFH.3125X1.125
Zoro # G2988898
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 5/16 in
- For Axle Shape Hex
- Bearing OD 1.13 in
- Flange Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # UGFH.3125X1.125
- Zoro # G2988898
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 5/16 in |
Flange Outside Dia. | 1 1/4 in |
Overall Width | 1/2 in |
Length through Bore | 0.490" |
Bore Dia. | 5/16 in |
Outside Dia. | 1.125" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 1.13 in |
Bearing Load Rating | 80 lb |
Relubable | No |
Item | Close-Tolerance Conveyor Roller Bearing |
Dynamic Load Capacity | 80 lb. |
Material | Zinc Plated steel |
Flange | 1.239" |
Description
Close-Tolerance Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 5/16 in, For Axle Shape Hex, 1.13 in Bearing OD, 1 1/4 in Flange Outside Dia., 1/2 in Overall Width, 80 lb Bearing Load Rating, 5/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- NATIONAL Small Bore Metric Seals, 35X55X8-R2LS32-S (35X55X8-R2LS32-S)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLPL-5100)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 3/8 In., .908 In. OD (CB-193H45)
- UNITED SALES Hex Conveyor Bearing, 3/4 In, 2.00 In OD (UGFH.750X2.00)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- MARTIN SPROCKET & GEAR Hanger Bearing, CHB2203MBR-O (CHB2203MBR-O)
- United Sales Roller Bearings