Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 3/8 In., .908 In. OD
Mfr # CB-193H45
Zoro # G2989141
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 3/8 in
- For Axle Shape Hex
- Bearing OD 0.91 in
- Flange Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # CB-193H45
- Zoro # G2989141
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 3/8 in |
Flange Outside Dia. | 1 in |
Overall Width | 7/16 in |
Bore Dia. | 3/8 in |
Length through Bore | 0.437" |
Outside Dia. | 0.908" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 0.91 in |
Bearing Load Rating | 35 lb |
Flange | 1.0" |
Dynamic Load Capacity | 35 lb. |
Item | General Purpose Conveyor Roller Bearing |
Relubable | No |
Material | Zinc Plated steel |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 3/8 in, For Axle Shape Hex, 0.91 in Bearing OD, 1 in Flange Outside Dia., 7/16 in Overall Width, 35 lb Bearing Load Rating, 3/8 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cogged VBelt, AX74, 76in (816Y09)
- POWERMATE Pressure Switch, 145-175 psi, 4 Port (034-0199RP)
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- DYNABRADE Dynaswivel, 1/2" NPT, Aluminum (95462)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.270 In. (CB-2511H42)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1100-1 (1SP-B1100-1)
- United Sales Conveyor Bearings