Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 3/4 In, 2.00 In OD
Mfr # UGFH.750X2.00
Zoro # G2988855
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 3/4 in
- For Axle Shape Hex
- Bearing OD 2 in
- Flange Outside Dia. 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # UGFH.750X2.00
- Zoro # G2988855
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 3/4 in |
Flange Outside Dia. | 2 13/16 in |
Overall Width | 3/4 in |
Length through Bore | 0.741" |
Outside Dia. | 2.000" |
Bore Dia. | 3/4 in |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2 in |
Bearing Load Rating | 240 lb |
Item | Unground Non-Precision Bearing |
Dynamic Load Capacity | 240 lb. |
Flange | 2.182" |
Relubable | No |
Material | Zinc Plated steel |
Description
Unground Non-Precision Bearing, Steel Bearing Material, For Axle Size 3/4 in, For Axle Shape Hex, 2 in Bearing OD, 2 13/16 in Flange Outside Dia., 3/4 in Overall Width, 240 lb Bearing Load Rating, 3/4 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Rigid Base, 1HP TEFC Motor, 1725 RPM, 60HZ (64212)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DC1-34024NB-A20CE1)
- ENERPAC P84, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil, For Double-Acting Cylinders (P84)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- UNITED SALES Hex Conveyor Bearing, 1 In, 3.066 In (CB-301H87)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.53 In. (CB-297H10)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.750 In OD (UGFH.4375X1.750-2RS)
- United Sales Conveyor Bearings