Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 1/4 In., .878 In. OD
Mfr # 3875226123
Zoro # G2989135
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 1/4 in
- For Axle Shape Hex
- Bearing OD 0.88 in
- Flange Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # 3875226123
- Zoro # G2989135
- Country of Origin United States
- Category Conveyor Bearings
Dimensions
For Axle Size | 1/4 in |
Flange Outside Dia. | 15/16 in |
Overall Width | 3/8 in |
Bore Dia. | 1/4 in |
Length through Bore | 0.406" |
Outside Dia. | 0.878" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 0.88 in |
Bearing Load Rating | 40 lb |
Flange | 0.980" |
Relubable | No |
Item | General Purpose Conveyor Roller Bearing |
Material | Zinc Plated steel |
Dynamic Load Capacity | 40 lb. |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1/4 in, For Axle Shape Hex, 0.88 in Bearing OD, 15/16 in Flange Outside Dia., 3/8 in Overall Width, 40 lb Bearing Load Rating, 1/4 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX V-Belt, Cogged 5/8 X 175 (5VX1750)
- NOBLES/TENNANT HOSE ASSEMBLY - 54in x 1.5in GREY SMOOTH, ONE 1.5in CUFF (390946)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.260 In. (5000226123)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H32)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- MARTIN SPROCKET & GEAR 2" #220/226 Uhmw Brg, CHB2204U (CHB2204U)
- United Sales Roller Bearings