Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 11/16 In., 3.190 In.
Mfr # CB-2511H32/35EC00
Zoro # G7165654
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 11/16 in
- For Axle Shape Hex
- Bearing OD 2.27 in
- Flange Outside Dia. 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # CB-2511H32/35EC00
- Zoro # G7165654
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 11/16 in |
Flange Outside Dia. | 2 7/16 in |
Overall Width | 1 3/16 in |
Length through Bore | 1.218" |
Bore Dia. | 11/16 in |
Outside Dia. | 3.190" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2.27 in |
Bearing Load Rating | 425 lb |
Dynamic Load Capacity | 425 lb. |
Material | Zinc Plated steel |
Relubable | No |
Item | GP Conveyor Roller Bearing with Endcup Adaptor |
Flange | 3.437" |
Seal | Polymer |
Description
GP Conveyor Roller Bearing with Endcup Adaptor, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.27 in Bearing OD, 2 7/16 in Flange Outside Dia., 1 3/16 in Overall Width, 425 lb Bearing Load Rating, 11/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7040 08 13)
- CAMOZZI Fitler Regulatr (MC104-D00TF)
- SMC Valve, Dbl Solenoid, 5 Port, 2 Position (SY5345-5FU)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Steel (MSP-50-F)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 3/8 In., .908 In. OD (CB-193H45)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.788 In. (CB-107H7SS)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.879 In OD (CB-187H76)
- United Sales Roller Bearings