Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 11/16 In., 2.260 In.
Mfr # 5000226123
Zoro # G2284068
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 11/16 in
- For Axle Shape Hex
- Bearing OD 2.26 in
- Flange Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # 5000226123
- Zoro # G2284068
- Country of Origin United States
- Category Conveyor Bearings
Dimensions
For Axle Size | 11/16 in |
Flange Outside Dia. | 2 1/2 in |
Overall Width | 1 1/8 in |
Outside Dia. | 2.260" |
Bore Dia. | 11/16 in |
Length through Bore | 1.156" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 2.26 in |
Bearing Load Rating | 1000 lb |
Flange | 2.473" |
Relubable | No |
Material | Zinc Plated Steel, Polymer Bore |
Item | Sealed General Purpose Conveyor Roller Bearing |
Seal | (2) Rubber |
Dynamic Load Capacity | 1000 lb. |
Description
Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 11/16 in, For Axle Shape Hex, 2.26 in Bearing OD, 2 1/2 in Flange Outside Dia., 1 1/8 in Overall Width, 1000 lb Bearing Load Rating, 11/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (36VF54)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- GATES PowerGrip HTD Belts, 1420-5M-25 (1420-5M-25)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 1/4 In., .878 In. OD (3875226123)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.788 In. (CB-107H7SS)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, 1.125 In OD (UGFH.3125X1.125)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 207-20 1 1/4" Id, 154620 (154620)
- United Sales Roller Bearings