Shop All Conveyor Bearings
This Product is Discontinued
United Sales
Hex Conveyor Bearing, 1 In, 3.115 In OD (Discontinued)
Mfr # L-USDI1.00X3.115-L4L
Zoro # G7175542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing Material Steel
- For Axle Size 1 in
- For Axle Shape Hex
- Bearing OD 3.12 in
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # L-USDI1.00X3.115-L4L
- Zoro # G7175542
- Country of Origin United States
- Category Conveyor Bearings
Dimensions
For Axle Size | 1 in |
Overall Width | 3/8 in |
Outside Dia. | 3.115" |
Bore Dia. | 1 in |
Length through Bore | 1.379" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
Bearing OD | 3.12 in |
Bearing Load Rating | 1000 lb |
Item | General Purpose Conveyor Roller Bearing |
Dynamic Load Capacity | 1000 lb. |
Material | Steel |
Relubable | No |
Description
General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Axle Size 1 in, For Axle Shape Hex, 3.12 in Bearing OD, 3/8 in Overall Width, 1000 lb Bearing Load Rating, 1 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.