Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 1 In, 3.066 In
Mfr # CB-301H87
Zoro # G6663587
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 1 1/16 in
- For Axle Shape Hex
- For Use with Tubing or Pipe Pipe
- For Pipe Size (Schedule) 3 in (Schedule 40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # CB-301H87
- Zoro # G6663587
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 1 1/16 in |
For Pipe Size (Schedule) | 3 in (Schedule 40) |
Flange Outside Dia. | 3.066" |
Overall Width | 1 1/4 in |
Length through Bore | 1.250" |
Bore Dia. | 1 1/16 in |
Outside Dia. | 3.066" |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
For Use with Tubing or Pipe | Pipe |
Bearing OD | 3.07 in |
Bearing Load Rating | 603 lb |
Material | Zinc Plated steel |
Relubable | No |
Seal | Polymer |
Item | Sealed General Purpose Conveyor Roller Bearing |
Dynamic Load Capacity | 603 lb. |
Weight | 1.25 lbs |
Tooth Thickness | 1.25" |
Description
Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Use with Tubing or Pipe Pipe, For Axle Size 1 1/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 3 in (Schedule 40), 3.07 in Bearing OD, 1 1/4 in Overall Width, 603 lb Bearing Load Rating, 1 1/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07S)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x5/8)
- FAG BEARINGS Cylindrical Roller BRG, Bore 35 mm (NU207-E-XL-TVP2)
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In (HDCB0511-NR)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- UNITED SALES Hex Conveyor Bearing, 5/8 In, 1.750 In OD (UGFH.625X1.750-2RS)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H32)
- UNITED SALES Hex Conveyor Bearing, 3/8 In., .908 In. OD (CB-193H45)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- DAKE ROLL BEARING ASSEMBLY (80586)
- United Sales Conveyor Bearings