Shop All Conveyor Bearings
United Sales
Hex Conveyor Bearing, 1-1/16 In, 3.066 In
Mfr # CB-30116H82
Zoro # G6972655
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Material Steel
- For Axle Size 1 1/16 in
- For Axle Shape Hex
- For Use with Tubing or Pipe Pipe
- For Pipe Size (Schedule) 3 in (Schedule 40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Sales
- MFR # CB-30116H82
- Zoro # G6972655
- Country of Origin China
- Category Conveyor Bearings
Dimensions
For Axle Size | 1 1/16 in |
For Pipe Size (Schedule) | 3 in (Schedule 40) |
Overall Width | 1 1/4 in |
Outside Dia. | 3.066" |
Length through Bore | 1.250" |
Bore Dia. | 1 1/16 in |
Details
Bearing Material | Steel |
For Axle Shape | Hex |
For Use with Tubing or Pipe | Pipe |
Bearing OD | 3.07 in |
Bearing Load Rating | 603 lb |
Item | Sealed General Purpose Conveyor Roller Bearing |
Material | Zinc Plated steel |
Relubable | No |
Seal | Polymer |
Dynamic Load Capacity | 603 lb. |
Description
Sealed General Purpose Conveyor Roller Bearing, Steel Bearing Material, For Use with Tubing or Pipe Pipe, For Axle Size 1 1/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 3 in (Schedule 40), 3.07 in Bearing OD, 1 1/4 in Overall Width, 603 lb Bearing Load Rating, 1 1/16 in Bore Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/208-230V (056C17G15556)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (5L370K)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- GATES PowerGrip Timing Belts, 367L050 (367L050)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 2.321 In. (CB-4111H13)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.78 In OD (CB-107H05)
- UNITED SALES Hex Conveyor Bearing, 11/16 In., 3.190 In. (CB-2511H32/35EC00)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- MARTIN SPROCKET & GEAR 3" #220/226 Wood Brg, CHB2206W (CHB2206W)
- United Sales Conveyor Bearings