Shop All Bottles & Jars
United
Reagent Bottle, HDPE, 250 mL, PK250
Mfr # 33403-BULK
Zoro # G6145505
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA-21CFR
- Pre-Cleaned None
- Shape Round
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United
- MFR # 33403-BULK
- Zoro # G6145505
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24-415 mm |
Mouth Size | Narrow |
Overall Height - Metric | 133 mm |
Neck Inside Diameter - Metric | 18 mm |
Body Diameter - Metric | 60 mm |
Description
Reagent Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 60 mm, Bottle Type Reagent Bottle, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Clear, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELP SCIENTIFIC Digital Magnetic Stirrer (F203A0450)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- LAMOTTE pH/TDS/Salt Meter, (4)CR2032 Batteries (1766)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 30 mL, PK8 (5YHG2)
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- MEGUIARS Bottle Only, Generic, 32 oz, Osha Compliant (MEGD20100)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- UNITED SCIENTIFIC Media Bottle Starter Pack, Set of 10 (BMSET10)
- United Bottles & Jars