Shop All Lab Crucibles
United
Porcelain Set, Porcelain, 1150C, White
Mfr # PORTKIT1
Zoro # G5528643
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- For Use With General Lab
- Color White
- Max. Temp. 1,150 Degrees C
- Product Type Starter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # PORTKIT1
- Zoro # G5528643
- Country of Origin India
- Category Lab Crucibles
Details
Item | Porcelain Set |
Material | Porcelain |
For Use With | General Lab |
Color | White |
Max. Temp. | 1,150 Degrees C |
Product Type | Starter Kit |
Description
Porcelain Set, Product Type Starter Kit, Material Porcelain, Color White, For Use With General Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE MX Immersion Circulator (MX-CL11B)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- UNITED Casserole, Porcelain, Glzd, 1150C, 125mm, Wht (JPC500)
- UNITED Crucible, Porcelain, 15mL, 25x45mm (JCL020)
- UNITED Crucible, Nickel, 50mL, Lid (NCR050)
- UNITED Crucible, Porcelain, Glazd, 1150C, 53mm, PK6 (JCT050)
- UNITED Crucible, Steel, 50mL, Lid (SSR050)
- UNITED Crucible, Nickel, 15mL, Lid (NCR015)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- United Labware